Lavatory Mount Battery Soap Dispenser in Polished Chrome
BradEx® Lavatory Mount Battery Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Ada Compliant
- Soap available for ordering in 1000-shot bottle (P19-232B) or 2000-shot bottle (P19-232A) in case quantity only (4 bottles per case)
- Reliable battery infrared metering activation with LED light indicators for low battery and low soap refill
- Chrome plated Plastic 5 1/2" spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1.6 L
- Collection:
- BradEx®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 10-281/500 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-1/4 in
- Width:
- 6-1/4 in