This product requires certification to purchase.

Brass Flange and Strainer in Luxe Steel

You last purchased this on
 
Brizo

Brass Flange and Strainer in Luxe Steel

Brand image
You last purchased this on
 
Brizo

Brass Flange and Strainer in Luxe Steel

  • Fast #
  • Part #D69052SL
  • Item #9291194
  • Manufacturer Part #69052-SL
5 out of 5 Customer Rating
Brass Flange and Strainer

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • 4.5 in. diameter flange
  • For 4.5 in. sink openings
  • 1 1/2 in. x 11 1/2 in. NPSM threads
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Diameter:
4-1/2 in
Height:
2-7/16 in
Material:
Brass
Product Type:
Flange, Strainer



Customers Also Bought
1–6 of 18 items
Part #DHL932GL
Item #7212100
5 out of 5 Customer Rating
Requires Certification
Part #D8399924BL
Item #9328154
5 out of 5 Customer Rating
Requires Certification
Part #DHL6032GL
Item #7211732
5 out of 5 Customer Rating
Requires Certification
Part #DHL7567GL
Item #9829434
3.6 out of 5 Customer Rating
Requires Certification
Part #D696335GL
Item #7211625
3.1 out of 5 Customer Rating
Requires Certification
Part #DHLB175SS
Item #9114866
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D8399924BN
Item #9328146
4 out of 5 Customer Rating
Requires Certification
Part #DRP81437GL
Item #7223554
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP70765BN
Item #4275012
3.8 out of 5 Customer Rating
Requires Certification
Part #DHLB175GL
Item #9114928
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP42216
Item #2371319
5 out of 5 Customer Rating
Requires Certification
Part #DR62707
Item #2234906
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing