This product requires certification to purchase.

Bar Faucet Metal Lever Handle in Luxe Gold

You last purchased this on
 
Brizo

Odin® Bar Faucet Metal Lever Handle in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Odin® Bar Faucet Metal Lever Handle in Luxe Gold

  • Fast #
  • Part #DHLB175GL
  • Item #9114928
  • Manufacturer Part #HLB175-GL
4.1 out of 5 Customer Rating
Zinc Handle Kit

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handles are ADA compliant
  • Handle kit includes one handle
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Part Type:
Handle
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
Width:
1-14/25 in



Customers Also Bought
1–6 of 18 items
Part #DHX7076PG
Item #8050997
5 out of 5 Customer Rating
Requires Certification
Part #DHX5306GL
Item #9115093
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL5368BNXBL
Item #9829330
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5880BL
Item #4472294
5 out of 5 Customer Rating
Requires Certification
Part #DHLK175GL
Item #9114691
4.8 out of 5 Customer Rating
Requires Certification
Part #DHLB175SS
Item #9114866
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHX5373PC
Item #9194370
4 out of 5 Customer Rating
Requires Certification
Part #DHL5375GL
Item #9258593
5 out of 5 Customer Rating
Requires Certification
Part #DHX5373BN
Item #9258721
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5875GL
Item #9258712
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL75P75PC
Item #9258600
3.7 out of 5 Customer Rating
Requires Certification
Part #DHLK175MW
Item #9198630
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing