This product requires certification to purchase.

14 in. Ceiling Mount Shower Arm and Flange in Chrome

You last purchased this on
 
Brizo

Essential™ 14 in. Ceiling Mount Shower Arm and Flange in Chrome

Brand image
You last purchased this on
 
Brizo

Essential™ 14 in. Ceiling Mount Shower Arm and Flange in Chrome

  • Fast #
  • Part #DRP101286PC
  • Item #9327884
  • Manufacturer Part #RP101286PC
5 out of 5 Customer Rating
1/2 x 14 in. NPT Brass Shower Arm

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
14 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H27458143
Item #8846215
4.1 out of 5 Customer Rating
Requires Certification
Part #DHX5373PC
Item #9194370
4 out of 5 Customer Rating
Requires Certification
Part #DRP76775BN
Item #9328163
5 out of 5 Customer Rating
Requires Certification
Part #DRP74448PN
Item #9328180
4.8 out of 5 Customer Rating
Requires Certification
Part #H04186143
Item #8037177
4 out of 5 Customer Rating
Requires Certification
Part #DRP71650GL
Item #9327944
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP70764PC
Item #4275108
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP100470GL
Item #8098164
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP70765BL
Item #4471372
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP48985PN
Item #3909845
5 out of 5 Customer Rating
Requires Certification
Part #D8399924BN
Item #9328146
4 out of 5 Customer Rating
Requires Certification
Part #DRP74448PN
Item #9328180
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing