Diverter Tub Spout in Matte Black
Odin™ Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Pull-down diverter tub spout
- Constructed from zinc
- Coordinates with Quiessence® Collection
- Spout features hidden stream straightener
- Slip onto 1/2" CWT
- Secure mounting assembly
- Premier finishing process - finish will resist rust and corrosion through everyday use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Pull Down Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-15/16 in