This product requires certification to purchase.

16 in. Shower Arm and Flange in Matte Black

You last purchased this on
 
Brizo

Siderna® 16 in. Shower Arm and Flange in Matte Black

Brand image
You last purchased this on
 
Brizo

Siderna® 16 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DRP71650BL
  • Item #4428425
  • Manufacturer Part #RP71650BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" NPT threads
  • 16" wall mounted shower arm
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DRP76775BL
Item #4852270
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL5367BL
Item #9829500
4 out of 5 Customer Rating
Requires Certification
Part #DHK5376PCBC
Item #8098619
5 out of 5 Customer Rating
Requires Certification
Part #DRP70764BL
Item #4471311
3.8 out of 5 Customer Rating
Requires Certification
Part #DRP49645BL
Item #4436003
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368GLCL
Item #9829343
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP74448BL
Item #4471316
5 out of 5 Customer Rating
Requires Certification
Part #DHL70482BL
Item #7833912
4 out of 5 Customer Rating
Requires Certification
Part #DHL70480BL
Item #7833810
3.7 out of 5 Customer Rating
Requires Certification
Part #DHL5380PC
Item #4472132
5 out of 5 Customer Rating
Requires Certification
Part #DHL5382PC
Item #4472113
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP78581GL
Item #7776191
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing