This product requires certification to purchase.

Multi Function Hand Shower in Luxe Gold (Shower Hose Sold Separately)

You last purchased this on
 
Brizo

Essential™ Multi Function Hand Shower in Luxe Gold (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Brizo

Essential™ Multi Function Hand Shower in Luxe Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP101288GL
  • Item #9327959
  • Manufacturer Part #RP101288GL
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3 spray settings: H2Okinetic® Rinsing Spray, Massage Spray and Pause
  • Dial changes spray settings
  • Handshower ONLY, hose not included
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-7/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-22/25 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
WaterSense Labeled:
Yes
Width:
3-7/16 in



Customers Also Bought
1–6 of 18 items
Part #DT75P675GLLHP
Item #9258667
5 out of 5 Customer Rating
Requires Certification
Part #DT60835GLLHP
Item #7211833
4.2 out of 5 Customer Rating
Requires Certification
Part #D87492BL25
Item #9328035
3.7 out of 5 Customer Rating
Requires Certification
Part #DT60P035GLLHP
Item #9530062
4.2 out of 5 Customer Rating
Requires Certification
Part #D74792GL
Item #9328187
5 out of 5 Customer Rating
Requires Certification
Part #DT75675BL
Item #7886492
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D86220PG
Item #9328185
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP101288BL
Item #9327896
5 out of 5 Customer Rating
Requires Certification
Part #D88099BL
Item #9328165
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP101288PC
Item #9328148
5 out of 5 Customer Rating
Requires Certification
Part #D87492GL
Item #9328122
3.4 out of 5 Customer Rating
Requires Certification
Part #D87492BL
Item #9327874
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing