This product requires certification to purchase.

1/2 x 3/8 in. Supply Kit in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Litze® 1/2 x 3/8 in. Supply Kit in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Brizo

Litze® 1/2 x 3/8 in. Supply Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DBT022205PN
  • Item #10002390
  • Manufacturer Part #BT022205-PN
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass Construction
  • 1/4 turn stainless steel ball valve
  • 3/8" OD compression outlet connection
  • Includes wall escutcheon and 5" supply tube cover
  • For installation with copper and or pex inlet connections
  • Requires Certification

Specifications

ASME:
ASME B112.18.1
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Lever
Length:
7-15/16 in
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Rigid:
Yes
Valve Type:
Angle Supply Stop Valve



Customers Also Bought
1–6 of 18 items
Part #DBT01201PN
Item #10002371
5 out of 5 Customer Rating
Requires Certification
Part #DBT031141GL
Item #9732173
5 out of 5 Customer Rating
Requires Certification
Part #BSCR1915AXC
Item #3877518
3.6 out of 5 Customer Rating
Requires Certification
Part #SH231BN
Item #4129977
3.6 out of 5 Customer Rating
Requires Certification
Part #SH251BN
Item #4129980
4 out of 5 Customer Rating
Requires Certification
Part #SH208CP
Item #4129987
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL5333GLNM
Item #9530000
5 out of 5 Customer Rating
Requires Certification
Part #DHL7033GL
Item #7211996
5 out of 5 Customer Rating
Requires Certification
Part #DHL5335GLNM
Item #9529895
5 out of 5 Customer Rating
Requires Certification
Part #DHL6033GL
Item #7212276
3.4 out of 5 Customer Rating
Requires Certification
Part #DHL6034GL
Item #7211781
3.4 out of 5 Customer Rating
Requires Certification
Part #DHL6032GL
Item #7211732
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing