This product requires certification to purchase.

Floor Mount Tub Filler Riser in Matte Black

You last purchased this on
 
Brizo

Atavis™ Floor Mount Tub Filler Riser in Matte Black

Brand image
You last purchased this on
 
Brizo

Atavis™ Floor Mount Tub Filler Riser in Matte Black

  • Fast #
  • Part #DRP73766BL
  • Item #7958243
  • Manufacturer Part #RP73766BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Dual column design, 8” center-to-center
  • 38” overall height (risers only)
  • 31 3?4” - 32 11?16” from floor to spout outlet depending on tub filler trim kit
  • Optional riser extension set (RP73767) provides 2” of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Insulated to control surface condensation and heat
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification

Specifications

Color Finish Name:
Matte Black
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid:
Yes



Customers Also Bought
1–6 of 18 items
Part #H25531
Item #326202
3.4 out of 5 Customer Rating
Requires Certification
Part #DR70200
Item #4702685
5 out of 5 Customer Rating
Requires Certification
Part #JS04061
Item #9736750
4.4 out of 5 Customer Rating
Requires Certification
Part #JS04029
Item #3701982
3.7 out of 5 Customer Rating
Requires Certification
Part #JS04060
Item #9736748
5 out of 5 Customer Rating
Requires Certification
Part #JS04027
Item #3701930
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHX5342BL
Item #7833966
3.9 out of 5 Customer Rating
Requires Certification
Part #DHL5342PN
Item #7833975
3.9 out of 5 Customer Rating
Requires Certification
Part #DRP100762PN
Item #7873427
5 out of 5 Customer Rating
Requires Certification
Part #DT71766GL
Item #9115316
5 out of 5 Customer Rating
Requires Certification
Part #DT71764GL
Item #9115360
4.2 out of 5 Customer Rating
Requires Certification
Part #DBT01201PN
Item #10002371
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing