This product requires certification to purchase.

Solid Brass Floor Mount Tub Filler Union in Luxe Gold

You last purchased this on
 
Brizo

Kintsu® Solid Brass Floor Mount Tub Filler Union in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Kintsu® Solid Brass Floor Mount Tub Filler Union in Luxe Gold

  • Fast #
  • Part #DT71766GL
  • Item #9115316
  • Manufacturer Part #T71766-GL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Dual column design, 8" center to center
  • 30 1/2" overall height (risers only)
  • 37 1/4" from floor to spout outlet
  • Insulated to control surface condensation and heat
  • Optional Accessory Kit 695506-XX available
  • MUST ORDER ROUGH SEPARATELY
  • Must order rough separately
  • Requires Certification

Specifications

Color Finish Name:
Luxe Gold
IAPMO Listed:
No
Length:
30-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Rigid:
Yes



Customers Also Bought
1–6 of 18 items
Part #B482/56
Item #1479321
3.4 out of 5 Customer Rating
Requires Certification
Part #N2-436/04
Item #3729063
3.7 out of 5 Customer Rating
Requires Certification
Part #DHL5368NK
Item #9829369
4.3 out of 5 Customer Rating
Requires Certification
Part #DT70368GLCL
Item #9829357
5 out of 5 Customer Rating
Requires Certification
Part #DHK5367GLCL
Item #9829505
5 out of 5 Customer Rating
Requires Certification
Part #DHL7567GL
Item #9829434
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT71764GL
Item #9115360
4.2 out of 5 Customer Rating
Requires Certification
Part #DHL75P06NK
Item #9115280
5 out of 5 Customer Rating
Requires Certification
Part #DT70306GL
Item #9114634
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL60P06GL
Item #9115311
3.8 out of 5 Customer Rating
Requires Certification
Part #DHL7506GL
Item #9114774
4 out of 5 Customer Rating
Requires Certification
Part #DHX5306GL
Item #9115093
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing