This product requires certification to purchase.

2 Robe Hook in Polished Nickel

You last purchased this on
 
Brizo

Litze 2 Robe Hook in Polished Nickel

Brand image
You last purchased this on
 
Brizo

Litze 2 Robe Hook in Polished Nickel

  • Fast #
  • Part #D693537PN
  • Item #7211985
  • Manufacturer Part #693537-PN
4 out of 5 Customer Rating
2-Hook Robe Hook

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Height:
4-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #D694735GL
Item #7212081
3.8 out of 5 Customer Rating
Requires Certification
Part #D695035GL
Item #7211913
3.1 out of 5 Customer Rating
Requires Certification
Part #D692435SL
Item #8098312
4.8 out of 5 Customer Rating
Requires Certification
Part #N990-1200/26
Item #8690182
4.1 out of 5 Customer Rating
Requires Certification
Part #D693035GL
Item #7212256
4.2 out of 5 Customer Rating
Requires Certification
Part #N36-28/04
Item #4232786
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D693535NK
Item #7211958
4 out of 5 Customer Rating
Requires Certification
Part #D692435SL
Item #8098312
4.8 out of 5 Customer Rating
Requires Certification
Part #D694735GL
Item #7212081
3.8 out of 5 Customer Rating
Requires Certification
Part #D691835GL
Item #7212225
3.8 out of 5 Customer Rating
Requires Certification
Part #D695035GL
Item #7211913
3.1 out of 5 Customer Rating
Requires Certification
Part #D693561PN
Item #7006078
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing