This product requires certification to purchase.

18 in. Towel Bar in Luxe Gold

You last purchased this on
 
Brizo

Kintsu® 18 in. Towel Bar in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Kintsu® 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691806GL
  • Item #9115304
  • Manufacturer Part #691806-GL
5 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Additional glass panel installation kit available, 699907-XX
  • Mounting hardware and instructions included
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-63/100 in
Hardware Included:
Yes
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-11/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #D695006GL
Item #9115059
3.7 out of 5 Customer Rating
Requires Certification
Part #D694706GL
Item #9115366
4.8 out of 5 Customer Rating
Requires Certification
Part #A7353210295
Item #7148393
5 out of 5 Customer Rating
Requires Certification
Part #A7353018295
Item #7148387
5 out of 5 Customer Rating
Requires Certification
Part #A7353024002
Item #7148316
3.7 out of 5 Customer Rating
Requires Certification
Part #D693406BNX
Item #9115189
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D694707GL
Item #9115163
5 out of 5 Customer Rating
Requires Certification
Part #D694706GL
Item #9115366
4.8 out of 5 Customer Rating
Requires Certification
Part #DT75506GLLHP
Item #9115323
3.1 out of 5 Customer Rating
Requires Certification
Part #DT60006GLLHP
Item #9115133
5 out of 5 Customer Rating
Requires Certification
Part #DT66606GL
Item #9115201
4.6 out of 5 Customer Rating
Requires Certification
Part #DT75P606GLLHP
Item #9115274
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing