This product requires certification to purchase.

18 in. Towel Bar in Luxe Gold

You last purchased this on
 
Brizo

Odin 18 in. Towel Bar in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Odin 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691875GL
  • Item #7716961
  • Manufacturer Part #691875-GL
4.4 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-22/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/8 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #D693597GL
Item #7664884
5 out of 5 Customer Rating
Requires Certification
Part #D695007GL
Item #9115021
4.6 out of 5 Customer Rating
Requires Certification
Part #D693575BN
Item #4436080
4.2 out of 5 Customer Rating
Requires Certification
Part #D692498NK
Item #7660787
5 out of 5 Customer Rating
Requires Certification
Part #D694798GL
Item #7660856
5 out of 5 Customer Rating
Requires Certification
Part #D695030BN
Item #3910226
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D692475GL
Item #7716870
3.3 out of 5 Customer Rating
Requires Certification
Part #D695075BN
Item #4435976
5 out of 5 Customer Rating
Requires Certification
Part #D694675GL
Item #7716621
3.7 out of 5 Customer Rating
Requires Certification
Part #D693575BN
Item #4436080
4.2 out of 5 Customer Rating
Requires Certification
Part #D694761RB
Item #7006121
5 out of 5 Customer Rating
Requires Certification
Part #D69524PN
Item #2235667
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing