This product requires certification to purchase.

1-67/100 x 1/4 x 1-67/100 in. MERV 1 HEPA Air Filter

You last purchased this on
 
Broan

Guardian Plus 1-67/100 x 1/4 x 1-67/100 in. MERV 1 HEPA Air Filter

Brand image
You last purchased this on
 
Broan

Guardian Plus 1-67/100 x 1/4 x 1-67/100 in. MERV 1 HEPA Air Filter

  • Fast #
  • Part #BACCGSFHP2
  • Item #1732328
  • Manufacturer Part #ACCGSFHP2
5 out of 5 Customer Rating
1-67/100 x 1/4 in. Air Filter MERV 1

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One year Hepa filter kit
  • HEPA filters with antimicrobial protection capture 99.97 % of all particles, including those as small as 0.3 microns.
  • HEPA filters can help reduce allergy symptoms, as well as asthma, recurring colds and persistent coughing.
  • Used in hospital operating rooms and other critical environments.
  • Requires Certification

Specifications

Collection:
Guardian Plus
Depth:
1-67/100 in
Disposable:
No
Filter Type:
HEPA
Height:
1/4 in
MERV Rating:
1
Product Type:
Air Filter
Size:
1-67/100 x 1/4 x 1-67/100 in
Width:
1-67/100 in



Customers Also Bought
1–6 of 18 items
Part #R113
Item #5148434
5 out of 5 Customer Rating
Requires Certification
Part #R401
Item #435945
3.9 out of 5 Customer Rating
Requires Certification
Part #RES613
Item #4114242
3.5 out of 5 Customer Rating
Requires Certification
Part #RES813
Item #4114240
4.3 out of 5 Customer Rating
Requires Certification
Part #RES201
Item #795151
4.7 out of 5 Customer Rating
Requires Certification
Part #RES110
Item #5148433
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BFINMERV8
Item #8846722
4.4 out of 5 Customer Rating
Requires Certification
Part #BB160E75RS
Item #9292192
4.1 out of 5 Customer Rating
Requires Certification
Part #BDHA4037766
Item #9756420
4 out of 5 Customer Rating
Requires Certification
Part #BB150E75NS
Item #9292213
4.5 out of 5 Customer Rating
Requires Certification
Part #BB160H65RS
Item #9292217
5 out of 5 Customer Rating
Requires Certification
Part #BB160E75RT
Item #9292190
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing