This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C420T45E2805ABCP
  • Item #7314290
  • Manufacturer Part #420-T45E2805ABCP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C420T45E2805ABCP
  • Item #7314290
  • Manufacturer Part #420-T45E2805ABCP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ASSE 1070 certified Integral thermostatic protection eliminates the need for external devices, save money, and installation time, and eliminates leak points
  • Thermostatic cartridge fixed to 113 degree Fahrenheit eliminates the need for manual adjustment
  • Thermostatic cartridge contains integral checks to prevent cross-flow and unnecessary use of hot water throughout the building leading to excessive heating costs
  • 4-1/4" ADA compliant vandal resistant lever handle with color coded index button
  • 4-5/8" reach integral rigid spout
  • 0.5 GPM vandal proof pressure compensating non-aerating spray outlet prevents theft to realize water savings and provides a consistent flow across all pressure ranges
  • 1/2" NPSM Integral supply shanks for 3/8" or 1/2" flexible risers or hoses
  • Industry standard polished chrome plating for lasting finish durability
  • Full compliance to industry plumbing standards
  • Deck Mount low-lead solid cast brass body with deck gasket creates a positive deck seal
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1070
ASSE Standards:
ASSE 1070
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.70
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
3-1/4 in
Spout Reach:
4-5/8 in
Spout Swivel:
15°
Spout Type:
Fixed
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No