This product requires certification to purchase.

52" Ceiling Fan in White

You last purchased this on
 
Craftmade

Twist N Click 52" Ceiling Fan in White

  • Fast #
  • Part #CTCE52W5C1
  • Item #7675051
  • Manufacturer Part #TCE52W5C1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Twist N Click 52" Ceiling Fan in White

  • Fast #
  • Part #CTCE52W5C1
  • Item #7675051
  • Manufacturer Part #TCE52W5C1
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in White/Whitewash (Included)
  • Dual Mount
  • Remote & Wall Controls (Optional)
  • Tool Free Installation
  • Requires Certification

Documents


Specifications

AMP:
0.5
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3634 ft3/min
Ceiling Fan Blade Finish:
White/Washed Oak
Collection:
Twist N Click
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
11-1/50 in
Diameter:
11-1/50 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frost White
Height:
17-8/25 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount, Angled Mount, Flat Mount
Light Bulb Shape Code:
A15
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
600
Material:
Silicon Steel, Metal
Number of Blades:
5
Number of Lights:
3
RPM:
166
UL Listed:
No
Volts:
120V
Watts:
6.5 W
Width:
20-1/2 in