52 in. 5-Blade Indoor Ceiling Fan in White
Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Contractor Uni-Pack White Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 26W LED
- 1647 Delivered Lumens Output
- Maximum CFM 5142
- 3-Speed Pull Chain
- Limited lifetime warranty
Specifications
- AMP:
- 0.22, 0.41, 0.62
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5994 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 74.6 W