This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in White

You last purchased this on
 
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in White

You last purchased this on
 
Westcraft

52 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #FF525DWH
  • Item #7775696
  • Manufacturer Part #FF525DWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three speed reversible motor
  • Includes light kit
  • Reversible blade finish
  • Glass height: 5.1"
  • Glass width: 11.7"
  • Can be mounted on a sloped ceiling up to a 15 degree angle
  • Rated for dry locations
  • Remote not included
  • Requires Certification

Specifications

Blade Pitch:
11.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2891 ft3/min
Ceiling Fan Blade Finish:
White/Light Maple
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal
Height:
17-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
600
Material:
Steel
Number Of Hours:
10000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 507
Volts:
120V
Watts:
6.5 W



Customers Also Bought
1–6 of 18 items
Part #PP213109
Item #7114771
4.5 out of 5 Customer Rating
Requires Certification
Part #FA45082710KLED6
Item #7261917
4 out of 5 Customer Rating
Requires Certification
Part #LFMLFUTL48840BN
Item #7179639
3.9 out of 5 Customer Rating
Requires Certification
Part #L80509W
Item #4374323
5 out of 5 Customer Rating
Requires Certification
Part #L80501W
Item #4374345
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FF423G
Item #8928739
4.3 out of 5 Customer Rating
Requires Certification
Part #FF525HBNCM
Item #8928735
3.9 out of 5 Customer Rating
Requires Certification
Part #FF425WH
Item #7775692
5 out of 5 Customer Rating
Requires Certification
Part #FF525C
Item #7775693
5 out of 5 Customer Rating
Requires Certification
Part #FF525BNSIL
Item #8928738
3.2 out of 5 Customer Rating
Requires Certification
Part #FF525BNSF
Item #8928740
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing