This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Ara® Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Ara® Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP7017115
  • Item #7006110
  • Manufacturer Part #RP70171-15
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
6 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #G32642003
Item #9627724
4.4 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #SHSFFS2000GGM
Item #10249758
3.1 out of 5 Customer Rating
Requires Certification
Part #SHRS820R3GMB
Item #10169685
3.1 out of 5 Customer Rating
Requires Certification
Part #K26295-BL
Item #9690907
4.7 out of 5 Customer Rating
Requires Certification
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D568LFBLLPU
Item #7290650
5 out of 5 Customer Rating
Requires Certification
Part #DT17467BL
Item #7290746
5 out of 5 Customer Rating
Requires Certification
Part #DT17067
Item #4785468
3.9 out of 5 Customer Rating
Requires Certification
Part #DT27T867BL
Item #8111837
5 out of 5 Customer Rating
Requires Certification
Part #D3567BLMPUDST
Item #7290658
4.4 out of 5 Customer Rating
Requires Certification
Part #D568LFBLMPU
Item #7290727
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing