This product requires certification to purchase.

Single Handle Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Collins™ Single Handle Kitchen Faucet in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Collins™ Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D141DST
  • Item #3800293
  • Manufacturer Part #141-DST
4.2 out of 5 Customer Rating
Single Handle Kitchen Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • ADA Compliant
  • Standard spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Collins™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
4-7/8 in
Spout Reach:
9-3/16 in
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #D100DST
Item #3815875
4.4 out of 5 Customer Rating
Requires Certification
Part #D9179ARDST
Item #8507510
5 out of 5 Customer Rating
Requires Certification
Part #D9113DST
Item #5150467
4.5 out of 5 Customer Rating
Requires Certification
Part #DD117191
Item #804020
5 out of 5 Customer Rating
Requires Certification
Part #PFSR332284A
Item #7339401
3.4 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D140DST
Item #3800107
4.6 out of 5 Customer Rating
Requires Certification
Part #D440DST
Item #3800211
3.2 out of 5 Customer Rating
Requires Certification
Part #D441SSDST
Item #3799973
5 out of 5 Customer Rating
Requires Certification
Part #D340DST
Item #3800064
3.8 out of 5 Customer Rating
Requires Certification
Part #D4140TPDST
Item #7223670
3.4 out of 5 Customer Rating
Requires Certification
Part #D4140DST
Item #7223668
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing