This product requires certification to purchase.

Single Function Body Spray in Lumicoat™ Stainless

You last purchased this on
 
Delta Faucet

HydraChoice® Single Function Body Spray in Lumicoat™ Stainless

Brand image
You last purchased this on
 
Delta Faucet

HydraChoice® Single Function Body Spray in Lumicoat™ Stainless

  • Fast #
  • Part #DSH5002SSPR
  • Item #9530040
  • Manufacturer Part #SH5002-SS-PR
3.8 out of 5 Customer Rating
Single Function Body Spray

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Automatically extends when water is turned on
  • H2Okinetic® Technology feels like more water and more pressure, with more coverage
  • Rotates up to 50 degrees in any direction
  • Rough and trim required for complete unit (sold separately)
  • R50200 rough-in sold separately
  • Choose from T50010-SS-PR round and T50210-SS-PR square trim bodies (sold separately)
  • Sold individually
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Body Spray Flow Rate:
1 gpm
Collection:
HydraChoice®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
1 in
Flow Rate:
1 gpm
Height:
1-3/4 in
Installation Type:
Wall Mount
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology Full Body
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #D59421BLPK
Item #7784416
4.4 out of 5 Customer Rating
Requires Certification
Part #DT50010SS
Item #4899706
5 out of 5 Customer Rating
Requires Certification
Part #DT50210SSPR
Item #9529957
4.3 out of 5 Customer Rating
Requires Certification
Part #D50150SSPR
Item #9530022
3.8 out of 5 Customer Rating
Requires Certification
Part #D52663SS
Item #7784107
4.1 out of 5 Customer Rating
Requires Certification
Part #DT60035BLLHP
Item #10934417
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DSH5005SSPR
Item #9530054
5 out of 5 Customer Rating
Requires Certification
Part #DSH5000PR
Item #9530169
4 out of 5 Customer Rating
Requires Certification
Part #DSH5005BL
Item #7303215
3.8 out of 5 Customer Rating
Requires Certification
Part #DSH5000BL
Item #7303069
4.5 out of 5 Customer Rating
Requires Certification
Part #DT50010SS
Item #4899706
5 out of 5 Customer Rating
Requires Certification
Part #D50102CZ
Item #4114439
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing