This product requires certification to purchase.

MNPT Aerator in Chrome

You last purchased this on
 
Delta Faucet

MNPT Aerator in Chrome

Brand image
You last purchased this on
 
Delta Faucet

MNPT Aerator in Chrome

  • Fast #
  • Part #DRP71111
  • Item #4275341
  • Manufacturer Part #RP71111
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 13/16 in. - 27 male thread
  • Delta® aerator
  • 0.5 gpm
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
Thread Size:
27 mm
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #OBPF5447159
Item #4717359
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP5497712
Item #7148287
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP51345
Item #3527746
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF514320
Item #4596549
3.9 out of 5 Customer Rating
Requires Certification
Part #DRP72773
Item #4490256
3.7 out of 5 Customer Rating
Requires Certification
Part #JA01079
Item #8036874
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP8438512
Item #7171376
5 out of 5 Customer Rating
Requires Certification
Part #DRP51345
Item #3527746
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP5497712
Item #7148287
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP63136
Item #3979909
4.3 out of 5 Customer Rating
Requires Certification
Part #D50150PR
Item #9530027
5 out of 5 Customer Rating
Requires Certification
Part #DRP25MBS
Item #221810
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing