This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Chrome

Brand image
You last purchased this on
 
Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Chrome

  • Fast #
  • Part #DT11899PR
  • Item #9624558
  • Manufacturer Part #T11899-PR
3.6 out of 5 Customer Rating
Single Handle Transfer & Diverter Valve Trim

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal valve R11000 separately to complete the unit
  • ADA Compliant
  • 2-port, 3-position diverter trim
  • 2 individual and 1 shared position
  • 1/2 in. rough-in
  • Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Collection:
Pivotal™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat® Chrome
Escutcheon Height:
4-5/8 in
Escutcheon Width:
6-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-5/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
6-1/8 in



Customers Also Bought
1–6 of 18 items
Part #DT17T299SSPR
Item #9624588
3.9 out of 5 Customer Rating
Requires Certification
Part #D3537LFCZMPU
Item #10286209
4.3 out of 5 Customer Rating
Requires Certification
Part #D51584BL
Item #10071288
3.2 out of 5 Customer Rating
Requires Certification
Part #D3564BLMPUDST
Item #8111797
4.1 out of 5 Customer Rating
Requires Certification
Part #DT17464BLI
Item #8154153
3.4 out of 5 Customer Rating
Requires Certification
Part #D76424SS
Item #4919025
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT14099BL
Item #7378592
5 out of 5 Customer Rating
Requires Certification
Part #DT17099BL
Item #7378418
5 out of 5 Customer Rating
Requires Certification
Part #DT11899BL
Item #7378089
3.9 out of 5 Customer Rating
Requires Certification
Part #DT11999BL
Item #7378157
5 out of 5 Customer Rating
Requires Certification
Part #DT24899PR
Item #9624554
5 out of 5 Customer Rating
Requires Certification
Part #DT27899BL
Item #8112099
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing