This product requires certification to purchase.

Single Function Hand Shower with Wall Mount Holder and Hose in Matte Black

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Hand Shower with Wall Mount Holder and Hose in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Hand Shower with Wall Mount Holder and Hose in Matte Black

  • Fast #
  • Part #D55808BL
  • Item #10350427
  • Manufacturer Part #55808-BL
4.7 out of 5 Customer Rating
Single Function Hand Shower with Wall Mount Holder and Hose in Matte Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • Includes 60-82 inch (1524-2083 mm) stretchable metal hose
  • Includes wall bracket for hands-free showering
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-11/25 in
Flow Rate:
1.75 gpm
Hardware Included:
Yes
Height:
10 in
Hose Length:
60 in
Installation Type:
Wall Mount
Material:
Plastic
WaterSense Labeled:
Yes
Width:
1-3/16 in



Customers Also Bought
1–6 of 18 items
Part #PFSAWB02CP
Item #9415456
4.1 out of 5 Customer Rating
Requires Certification
Part #DU4929SSPK
Item #4275254
5 out of 5 Customer Rating
Requires Certification
Part #DRP61294PR
Item #9632525
5 out of 5 Customer Rating
Requires Certification
Part #SHWB2010CP
Item #4397980
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D50560CZPR
Item #9878085
3.2 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
Part #DRP61058BL
Item #8098438
4.7 out of 5 Customer Rating
Requires Certification
Part #DU4920PK
Item #4275408
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP61294BL
Item #7303188
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing