This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Champagne Bronze

You last purchased this on
 
Delta Faucet

Vero Wall Mount Toilet Tissue Holder in Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Vero Wall Mount Toilet Tissue Holder in Champagne Bronze

  • Fast #
  • Part #D77750CZ
  • Item #4275003
  • Manufacturer Part #77750-CZ
3.8 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Vero bath collection
  • Extends 3-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-7/32 in. H x 3-5/8 in. D x 6 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Vero
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
3-63/100 in
Hardware Included:
Yes
Height:
2-11/50 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-5/8 in
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #D77736CZ
Item #4274818
4.1 out of 5 Customer Rating
Requires Certification
Part #D77746CZ
Item #4275146
5 out of 5 Customer Rating
Requires Certification
Part #D77724CZ
Item #4275230
5 out of 5 Customer Rating
Requires Certification
Part #D691880PC
Item #4109668
4.1 out of 5 Customer Rating
Requires Certification
Part #D693580BN
Item #4109933
5 out of 5 Customer Rating
Requires Certification
Part #D694680PC
Item #4109887
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D75950
Item #4428179
5 out of 5 Customer Rating
Requires Certification
Part #D77655RB
Item #8950782
3.6 out of 5 Customer Rating
Requires Certification
Part #D45072SN
Item #4250370
3.8 out of 5 Customer Rating
Requires Certification
Part #D774500SS
Item #7211967
4 out of 5 Customer Rating
Requires Certification
Part #D79750PN
Item #4414941
3.4 out of 5 Customer Rating
Requires Certification
Part #D76450SS
Item #4918845
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing