This product requires certification to purchase.

Shower Arm Flange Stainless Steel

You last purchased this on
 
Delta Faucet

Victorian Shower Arm Flange Stainless Steel

Brand image
You last purchased this on
 
Delta Faucet

Victorian Shower Arm Flange Stainless Steel

  • Fast #
  • Part #DRP34356SS
  • Item #1917869
  • Manufacturer Part #RP34356SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Finish guaranteed to not tarnish or corrode
  • 3" O.D.
  • Also available in Chrome, Pearl Nickel, Polished Brass, Aged Pewter and Venetian Bronze
  • Coordinates with Victorian showers
  • Genuine Delta repair parts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Victorian
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3 in
Faucet Part Type:
Flange
Height:
1-1/4 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #DH595
Item #4415036
5 out of 5 Customer Rating
Requires Certification
Part #DH297CZ
Item #4415058
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
Part #DH795
Item #4414973
5 out of 5 Customer Rating
Requires Certification
Part #DRP61273SS
Item #3863360
5 out of 5 Customer Rating
Requires Certification
Part #DH295
Item #4414849
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP34357RB
Item #1632179
5 out of 5 Customer Rating
Requires Certification
Part #DRP51303SS
Item #3527732
5 out of 5 Customer Rating
Requires Certification
Part #DRP6060
Item #7397
5 out of 5 Customer Rating
Requires Certification
Part #DRP61294BL
Item #7303188
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP51034SS
Item #4087688
5 out of 5 Customer Rating
Requires Certification
Part #DRP22735
Item #510983
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing