This product requires certification to purchase.

7 1/4 in. Nylon Cable Ties

You last purchased this on
 
DiversiTech®

7 1/4 in. Nylon Cable Ties

Brand image
You last purchased this on
 
DiversiTech®

7 1/4 in. Nylon Cable Ties

  • Fast #
  • Part #DIV5384
  • Item #3757419
  • Manufacturer Part #5384
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • These cable clamps are perfect for securing wire or pipes.
  • Use to organize and secure cable, tubing, wire or pipes.
  • Lightweight plastic construction is durable to help meet tough job-site conditions.
  • Smooth edges for easy handling and to help prevent cable damage.
  • Mounting holes provided for easy installation.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/4 in
Length:
7-1/4 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #DIV6264BCX
Item #3756784
4.7 out of 5 Customer Rating
Requires Certification
Part #PSCTBV1000
Item #4122289
4.5 out of 5 Customer Rating
Requires Certification
Part #PSCTB36
Item #10101336
4 out of 5 Customer Rating
Requires Certification
Part #PSCTN36
Item #10101338
5 out of 5 Customer Rating
Requires Certification
Part #PSCTB11
Item #2484063
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVWC06C
Item #2272392
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV7P24
Item #1597012
4.2 out of 5 Customer Rating
Requires Certification
Part #DIV6264BCX
Item #3756784
4.7 out of 5 Customer Rating
Requires Certification
Part #DIV540AK100
Item #547704
3.6 out of 5 Customer Rating
Requires Certification
Part #DIVWC06C
Item #2272392
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV710004
Item #1432319
5 out of 5 Customer Rating
Requires Certification
Part #DIVWC06
Item #3184138
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing