This product requires certification to purchase.

1/5 hp 208/230V 825 RPM Condenser Motor

You last purchased this on
 
Durastar

1/5 hp 208/230V 825 RPM Condenser Motor

Brand image
You last purchased this on
 
Durastar

1/5 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DR5110200834
  • Item #8964312
  • Manufacturer Part #51-102008-34
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Run Capacitor (uF/V): 5/370
  • Bearing Type: Ball
  • Drive Type: Direct Drive
  • Requires Certification

Specifications

AMP:
1
Brand Model Compatibility:
Rheem RA14 Series Condenser
Fan Speeds:
1
Horsepower:
1/5 hp
Length:
14-1/2 in
MFD Rating:
5 mfd
Phase:
Single Phase
Product Type:
Direct Drive
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V



Customers Also Bought
1–6 of 18 items
Part #DR5110177432
Item #8964362
5 out of 5 Customer Rating
Requires Certification
Part #DR5110250005
Item #8964293
5 out of 5 Customer Rating
Requires Certification
Part #MAR10469
Item #3926907
3.3 out of 5 Customer Rating
Requires Certification
Part #MAR10458
Item #4122815
5 out of 5 Customer Rating
Requires Certification
Part #USM1874H
Item #3441450
3.8 out of 5 Customer Rating
Requires Certification
Part #DR7010132329
Item #8964305
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DR5110250005
Item #8964293
5 out of 5 Customer Rating
Requires Certification
Part #DRPD512807
Item #8964335
5 out of 5 Customer Rating
Requires Certification
Part #DR5110177432
Item #8964362
5 out of 5 Customer Rating
Requires Certification
Part #DR7010108781
Item #8964319
4.7 out of 5 Customer Rating
Requires Certification
Part #DR5110435901
Item #8964296
5 out of 5 Customer Rating
Requires Certification
Part #DR7010188801
Item #8964366
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing