This product requires certification to purchase.

Elongated Toilet Bowl in White with White Satin Matte

You last purchased this on
 
Duravit

ME by Starck Elongated Toilet Bowl in White with White Satin Matte

  • Fast #
  • Part #D2169092692
  • Item #7993265
  • Manufacturer Part #2169092692
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

ME by Starck Elongated Toilet Bowl in White with White Satin Matte

  • Fast #
  • Part #D2169092692
  • Item #7993265
  • Manufacturer Part #2169092692
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Part of the ME by Starck series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White/White Satin Matte
Flow Rate:
1.6 gpf/0.8 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Remote Control
Height:
15-3/4 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
23-5/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl