56-3/8 in. 5-Burner Built-In Propane Grill
56-3/8 in. 5-Burner Built-In Propane Grill
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 126500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-5/16 in
- Fuel Type:
- Propane
- Height:
- 24-1/4 in
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 56-3/8 in