This product requires certification to purchase.

35-7/8 in. 3-Burner Propane Built-in Grill in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

Series 7 35-7/8 in. 3-Burner Propane Built-in Grill in Stainless Steel

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Series 7 35-7/8 in. 3-Burner Propane Built-in Grill in Stainless Steel

  • Fast #
  • Part #DBH136RL
  • Item #7180836
  • Manufacturer Part #BH1-36R-L
4 out of 5 Customer Rating

X Points
$4,999.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
92500
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-5/8 in
Fuel Type:
Propane
Height:
24-1/4 in
Ignition System:
Electronic Ignition
MBH:
92.5
Material:
Stainless Steel
Number of Burners:
3
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Volts:
120V
Width:
35-7/8 in



Customers Also Bought
1–6 of 18 items
Part #EGRL300IBLP
Item #7516449
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL360IBBNG
Item #7516458
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL300IBNG
Item #7516457
5 out of 5 Customer Rating
Requires Certification
Part #B57569
Item #4440211
4.3 out of 5 Customer Rating
Requires Certification
Part #EGRL420IBBNG
Item #7516455
4 out of 5 Customer Rating
Requires Certification
Part #FFDPH4316AS
Item #10030582
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing