This product requires certification to purchase.

35-47/50 in. 26-22/25 in 4-Burner Natural Gas Built-in Grill in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

Series 9 Evolution 35-47/50 in. 26-22/25 in 4-Burner Natural Gas Built-in Grill in Stainless Steel

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Series 9 Evolution 35-47/50 in. 26-22/25 in 4-Burner Natural Gas Built-in Grill in Stainless Steel

  • Fast #
  • Part #DBE136RCN
  • Item #7654312
  • Manufacturer Part #BE1-36RC-N
4.5 out of 5 Customer Rating

X Points
$7,299.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
25000
Collection:
Series 9 Evolution
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-22/25 in
Fuel Type:
Natural Gas
Height:
27-1/4 in
Ignition System:
Direct Ignition
Interior Light:
No
MBH:
25
Material:
Stainless Steel
Material Type:
304
Number of Burners:
4
Power Source:
Gas
Volts:
120V
Width:
35-47/50 in



Customers Also Bought
1–6 of 18 items
Part #EGRL360IBBNG
Item #7516458
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL300IBLP
Item #7516449
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL420IBBNG
Item #7516455
4 out of 5 Customer Rating
Requires Certification
Part #B57569
Item #4440211
4.3 out of 5 Customer Rating
Requires Certification
Part #EGRL300IBNG
Item #7516457
5 out of 5 Customer Rating
Requires Certification
Part #AARHW36PAA
Item #10204277
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing