This product requires certification to purchase.

Miracle Carpet Spotter (Case of 4)

You last purchased this on
 
Ecolab

FaciliPro™ Miracle Carpet Spotter (Case of 4)

Brand image
You last purchased this on
 
Ecolab

FaciliPro™ Miracle Carpet Spotter (Case of 4)

  • Fast #
  • Part #E6101126
  • Item #7478267
  • Manufacturer Part #6101126
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Excellent multi-purpose carpet spotter
  • Ideal for both common and "unknown" spots and stains
  • Use on all carpet types
  • Carpet & Rug Institute Certified, Wool Safe Certified and Safer Choice Certified
  • Requires Certification

Documents


Specifications

Application:
Carpet
Collection:
FaciliPro™
Color Finish Name:
White
Height:
6 in
Length:
10 in
Package Quantity:
Case of 4
Size:
22 oz
UL Listed:
No
Weight:
4 lb
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #E6101144
Item #7478727
3.9 out of 5 Customer Rating
Requires Certification
Part #E6101420
Item #7565096
5 out of 5 Customer Rating
Requires Certification
Part #PGC80168BX
Item #6233990
5 out of 5 Customer Rating
Requires Certification
Part #G365912
Item #4440999
3.6 out of 5 Customer Rating
Requires Certification
Part #K13217
Item #5051875
4.8 out of 5 Customer Rating
Requires Certification
Part #S5906
Item #4883999
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E6114632
Item #7482875
5 out of 5 Customer Rating
Requires Certification
Part #E6100081
Item #7482690
3.3 out of 5 Customer Rating
Requires Certification
Part #E6100080
Item #7482688
5 out of 5 Customer Rating
Requires Certification
Part #E6114635
Item #7478857
4.3 out of 5 Customer Rating
Requires Certification
Part #E6100417
Item #7479044
5 out of 5 Customer Rating
Requires Certification
Part #E6100017
Item #7484627
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing