This product requires certification to purchase.

L Size Mesh Vest with Hook and Loop Closure with Mic Tabs on Both Side in Hi-Viz Lime

You last purchased this on
 
ERB Safety

L Size Mesh Vest with Hook and Loop Closure with Mic Tabs on Both Side in Hi-Viz Lime

Brand image
You last purchased this on
 
ERB Safety

L Size Mesh Vest with Hook and Loop Closure with Mic Tabs on Both Side in Hi-Viz Lime

  • Fast #
  • Part #E62137
  • Item #4421225
  • Manufacturer Part #62137
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Type R class 3 safety vest
  • 100% Polyester mesh
  • 2 in Silver reflective material backed by contrasting trim
  • Two exterior waist pockets with hook and loop closure
  • Zipper front closure
  • Two exterior chest pockets
  • Two interior waist pockets
  • Mic tabs on both shoulders
  • Awarelite tape
  • Extra-large cell phone pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Clothing Size:
L
Color Finish Name:
Hi-Viz Lime
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes



Customers Also Bought
1–6 of 18 items
Part #E62138
Item #4421235
3.8 out of 5 Customer Rating
Requires Certification
Part #E61817
Item #4421917
4.5 out of 5 Customer Rating
Requires Certification
Part #RSV59ZS-V130723
Item #9835948
4.3 out of 5 Customer Rating
Requires Certification
Part #RST112POSXL
Item #7220109
3.8 out of 5 Customer Rating
Requires Certification
Part #RSV6HGXL
Item #4847362
4.1 out of 5 Customer Rating
Requires Certification
Part #RST21B3PG2XV119554
Item #8104746
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E62205
Item #4929407
5 out of 5 Customer Rating
Requires Certification
Part #E62016
Item #4421780
5 out of 5 Customer Rating
Requires Certification
Part #E61909
Item #7897484
5 out of 5 Customer Rating
Requires Certification
Part #E61232
Item #4663250
5 out of 5 Customer Rating
Requires Certification
Part #E61758
Item #8032477
4.8 out of 5 Customer Rating
Requires Certification
Part #E19281
Item #5109740
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing