This product requires certification to purchase.

8 x 35 in. Clamp 300 Stainless Steel Shear Ring

You last purchased this on
 
Fernco

8 x 35 in. Clamp 300 Stainless Steel Shear Ring

Brand image
You last purchased this on
 
Fernco

8 x 35 in. Clamp 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSRC35
  • Item #8236048
  • Manufacturer Part #SRC-35
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Maintain proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
  • Includes steel bands, nuts and housings
  • Available in sizes 1-1/2" to 15" couplings
  • Custom sizes are available
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140°F nonconsistent
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
Brand Model Compatibility:
1001-88, 1055-88
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Shear Ring, Straight
Length:
35 in
Material:
Stainless Steel
Material Type:
300
Pressure - Maximum:
4.3 psi
Product Type:
Shear Ring



Customers Also Bought
1–6 of 18 items
Part #PDWVCOMBTPUUP
Item #44010
4 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAM
Item #36354
3.2 out of 5 Customer Rating
Requires Certification
Part #F105622
Item #47613
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWVCOPP
Item #4560
3.8 out of 5 Customer Rating
Requires Certification
Part #FSRC33
Item #8236057
4.8 out of 5 Customer Rating
Requires Certification
Part #FSRC25
Item #8236047
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FSRC33
Item #8236057
4.8 out of 5 Customer Rating
Requires Certification
Part #FSRC27
Item #8236043
5 out of 5 Customer Rating
Requires Certification
Part #FSRC25
Item #8236047
3.7 out of 5 Customer Rating
Requires Certification
Part #FSRC9
Item #8236059
4 out of 5 Customer Rating
Requires Certification
Part #FSRC22
Item #8236056
3.7 out of 5 Customer Rating
Requires Certification
Part #FSRC15
Item #8236044
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing