This product requires certification to purchase.

2 in. NPT x Socket Weld PVC True Union Ball Check Valve

You last purchased this on
 
FNW®

Figure 345A 2 in. NPT x Socket Weld PVC True Union Ball Check Valve

Brand image
You last purchased this on
 
FNW®

Figure 345A 2 in. NPT x Socket Weld PVC True Union Ball Check Valve

  • Fast #
  • Part #FNW345AVK
  • Item #7849589
  • Manufacturer Part #FNW345AVK
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 in. pvc ball check valve
  • End Connections: Threaded x Socket Weld
  • Valve Length: 7.677 in.
  • Maximum Temperature: 122 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1498, ASTM F-439
Collection:
Figure 345A
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
IAPMO Listed:
Yes
Length:
7-17/25 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
PVC
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Seat Material:
FKM
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
3.9 lb
Width:
4-37/50 in



Customers Also Bought
1–6 of 18 items
Part #FNW345AEK
Item #7849588
4.6 out of 5 Customer Rating
Requires Certification
Part #FNW340NAVK
Item #7849631
5 out of 5 Customer Rating
Requires Certification
Part #FNW355AEJ
Item #7849641
3.6 out of 5 Customer Rating
Requires Certification
Part #CU45BCVK
Item #440072
5 out of 5 Customer Rating
Requires Certification
Part #FNW350NAEG
Item #7849654
5 out of 5 Customer Rating
Requires Certification
Part #FNW355AVK
Item #7849634
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW345AEK
Item #7849588
4.6 out of 5 Customer Rating
Requires Certification
Part #FNW671BP
Item #8327351
5 out of 5 Customer Rating
Requires Certification
Part #FNW355AEJ
Item #7849641
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW355AVK
Item #7849634
5 out of 5 Customer Rating
Requires Certification
Part #FNW1241D
Item #3029081
5 out of 5 Customer Rating
Requires Certification
Part #FNW1242M
Item #3029096
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing