This product requires certification to purchase.

3-1/2 45 OUTSIDE VERT Elbow White

You last purchased this on
 
Fortress

3-1/2 45 OUTSIDE VERT Elbow White

Brand image
You last purchased this on
 
Fortress

3-1/2 45 OUTSIDE VERT Elbow White

  • Fast #
  • Part #REC84001
  • Item #4130932
  • Manufacturer Part #84001
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3_"), LD122 (4_")
  • 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Snap together ducting is easily accessed for repairs or replacement of lineset.
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-3/4 in
Length:
4-5/8 in
Material:
Plastic
Material Type:
Polymer, PVC
Width:
3-7/8 in



Customers Also Bought
1–6 of 18 items
Part #REC84116
Item #4130925
3.1 out of 5 Customer Rating
Requires Certification
Part #REC84016
Item #4383006
3.1 out of 5 Customer Rating
Requires Certification
Part #REC84004
Item #4383339
4 out of 5 Customer Rating
Requires Certification
Part #DIV230D4A
Item #9669292
5 out of 5 Customer Rating
Requires Certification
Part #DIVFB1
Item #1947822
4 out of 5 Customer Rating
Requires Certification
Part #REC84030
Item #4204492
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC84000
Item #4383333
3.4 out of 5 Customer Rating
Requires Certification
Part #REC84004
Item #4383339
4 out of 5 Customer Rating
Requires Certification
Part #REC84014
Item #4383000
3.5 out of 5 Customer Rating
Requires Certification
Part #REC84115
Item #4383158
5 out of 5 Customer Rating
Requires Certification
Part #REC84024
Item #4204493
5 out of 5 Customer Rating
Requires Certification
Part #REC84114
Item #4383156
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing