This product requires certification to purchase.

IPS Sprinkler Head Guard with Shield in Chrome Plated (Piece of 1)

You last purchased this on
 
FPPI®

IPS Sprinkler Head Guard with Shield in Chrome Plated (Piece of 1)

Brand image
You last purchased this on
 
FPPI®

IPS Sprinkler Head Guard with Shield in Chrome Plated (Piece of 1)

  • Fast #
  • Part #F0262000
  • Item #3572743
  • Manufacturer Part #4399000890
4.8 out of 5 Customer Rating

X Points
$3.68
Call for Pricing
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Steel
Product Type:
Sprinkler Head Guard
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #NFP1018RDF
Item #9436233
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1018SRDF
Item #9436239
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1018CPDF
Item #9436253
5 out of 5 Customer Rating
Requires Certification
Part #NFP1018RCPD
Item #9436228
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP1004CPG
Item #9436219
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP1006GG
Item #9645648
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing