This product requires certification to purchase.

3/4 - 1 in. IPS Chamfer Tool

You last purchased this on
 
Gastite

3/4 - 1 in. IPS Chamfer Tool

Brand image
You last purchased this on
 
Gastite

3/4 - 1 in. IPS Chamfer Tool

  • Fast #
  • Part #TCHTOOL1216IPS
  • Item #2017951
  • Manufacturer Part #CHTOOL-12-16IPS
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ID Chamfering Tool
  • ID Gauge
  • Requires Certification

Specifications

Application:
Residential
Fits Pipe Size:
3/4 in - 1 in
Height:
4-1/2 in
Length:
7 in
Material:
Plastic
Size:
3/4 in
Tool Type:
Chamfer Tool
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #C000033658017
Item #3312138
3.8 out of 5 Customer Rating
Requires Certification
Part #C000033658015
Item #3312137
5 out of 5 Customer Rating
Requires Certification
Part #R09165
Item #3820038
3.1 out of 5 Customer Rating
Requires Certification
Part #M48228349
Item #9817126
4.1 out of 5 Customer Rating
Requires Certification
Part #RAP14504
Item #3383106
3.1 out of 5 Customer Rating
Requires Certification
Part #WLTDG16
Item #7221388
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #TGTCUTTERSM2
Item #5162391
3.4 out of 5 Customer Rating
Requires Certification
Part #TSTRP4811
Item #9259852
4.7 out of 5 Customer Rating
Requires Certification
Part #T1X6STUB
Item #3547276
4.1 out of 5 Customer Rating
Requires Certification
Part #TT325544
Item #280502
5 out of 5 Customer Rating
Requires Certification
Part #T34X6STUB
Item #3547326
3.7 out of 5 Customer Rating
Requires Certification
Part #T4PORTMAN
Item #345628
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing