16.63 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
16.63 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upfront easy-to-use temperature controls work for both fresh food and freezer sections
- Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids for easy cleanup
- Features factory installed icemaker
- Adjustable humidity drawers helps food stay fresh
- Large door storage offers ideal space for storing large containers in the door
- Adjustable wire freezer shelf easily adjusts between 2 positions
- Seamless design of the freezer floor wipes up spills easily for quick cleanup
- Easily adjust refrigerator and freezer doors to swing from the left or the right side
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 15.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-7/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 3.89 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 64-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.55 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 158 lb
- Width:
- 28 in