1700W 1.7 cu. ft. Ductless Over the Range Microwave in Matte White with Brushed Bronze
1700W 1.7 cu. ft. Ductless Over the Range Microwave in Matte White with Brushed Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Create a streamlined cooking experience: Simplify your cooking steps by using Chef Connect to automatically activate vents and surface lights when a range element is turned on, as well as sync your microwave and range clocks
- A simple and smart addition to your culinary repertoire: Fresh vegetables and rice are perfectly prepared with a steam cook button that simplifies the entire process
- Say goodbye to guesswork: Enjoy consistently delicious results with sensor cooking controls that automatically adjust the time and power
- Delicious results in no time at all: Enjoy oven-quality results in mere minutes with a fast cook setting that combines convection and microwave cooking technology
- A microwave that’s as versatile as you are: Achieve crisp, golden brown results with a convection cooking setting and a special rack that allows air to circulate around foods for even heat distribution
- Air Fry: Make your favorite "fried" foods healthy, thanks to a mode that crisps without using oil for frying
Specifications
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White/Brushed Bronze
- Control Type:
- Touchpad
- Depth:
- 17-15/16 in
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 16-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1700 W
- Width:
- 29-7/8 in