This product requires certification to purchase.

125 ft. Inspection Camera

You last purchased this on
 
General Pipe Cleaners

Gen-Eye Mini-POD® 125 ft. Inspection Camera

Brand image
You last purchased this on
 
General Pipe Cleaners

Gen-Eye Mini-POD® 125 ft. Inspection Camera

  • Fast #
  • Part #GSLGPWA
  • Item #7334958
  • Manufacturer Part #SL-GPW-A
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral camera system - camera, reel, monitor in an all-in-one package
  • 7" LCD color monitor mounted on a gooseneck for easier viewing
  • Self-leveling color camera automatically keeps the picture right side up
  • Mini-reel carries 125 ft. of push-rod to inspect 2" to 4" lines
  • Includes LED dimmer control, and AC/DC power cords
  • Wi-Fi sends video to smartphone or tablet to record and send to customers
  • 512 Hz transmitter for easy camera location
  • Requires Certification

Specifications

Cable Length (ft):
125 ft
Collection:
Gen-Eye Mini-POD®
Diameter:
2/5 in
Height:
19 in
Length:
18 in
Material:
Plastic
Pipe Capacity:
2 in - 4 in
Power Source:
AC/DC
Smart Home Enabled:
No
Tool Type:
Inspection Camera
Volts:
110V, 12VDC
Weight:
35 lb
Width:
16 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #M232421
Item #10075788
3.1 out of 5 Customer Rating
Requires Certification
Part #GJM1000B
Item #7019411
5 out of 5 Customer Rating
Requires Certification
Part #R46683
Item #4851887
5 out of 5 Customer Rating
Requires Certification
Part #M397322
Item #10673719
4.9 out of 5 Customer Rating
Requires Certification
Part #R64968
Item #7972314
4 out of 5 Customer Rating
Requires Certification
Part #M232321
Item #10088996
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G25DF
Item #221948
5 out of 5 Customer Rating
Requires Certification
Part #GAH
Item #17109
3.9 out of 5 Customer Rating
Requires Certification
Part #GTU4
Item #772006
4.1 out of 5 Customer Rating
Requires Certification
Part #GPS92E
Item #3975469
5 out of 5 Customer Rating
Requires Certification
Part #GATC12
Item #518469
3.2 out of 5 Customer Rating
Requires Certification
Part #GSUS
Item #1198797
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing