This product requires certification to purchase.

3 in. Cutter Blade

You last purchased this on
 
General Pipe Cleaners

3 in. Cutter Blade

Brand image
You last purchased this on
 
General Pipe Cleaners

3 in. Cutter Blade

  • Fast #
  • Part #G3SCB
  • Item #46988
  • Manufacturer Part #3SCB
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For cutting and scraping
  • Use with 1/2" & 3/4" Flexicore® cables
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Diameter:
3 in
Fits Pipe Size:
4 in - 10 in
Length:
3 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutter Blade
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G2SCB
Item #46291
4.3 out of 5 Customer Rating
Requires Certification
Part #G130790
Item #771987
3.8 out of 5 Customer Rating
Requires Certification
Part #PS0646
Item #3827282
5 out of 5 Customer Rating
Requires Certification
Part #R66578
Item #8338665
3.6 out of 5 Customer Rating
Requires Certification
Part #G25HE2
Item #68638
4.2 out of 5 Customer Rating
Requires Certification
Part #R62855
Item #13141
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G25HE2
Item #68638
4.2 out of 5 Customer Rating
Requires Certification
Part #G50HE1
Item #22730
5 out of 5 Customer Rating
Requires Certification
Part #GAH
Item #17109
3.9 out of 5 Customer Rating
Requires Certification
Part #G25DF
Item #221948
5 out of 5 Customer Rating
Requires Certification
Part #GSV25
Item #448454
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DH
Item #64661
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing