This product requires certification to purchase.

6 ft. Toilet Auger

You last purchased this on
 
General Pipe Cleaners

Flexicore® 6 ft. Toilet Auger

Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 6 ft. Toilet Auger

  • Fast #
  • Part #GT6FL
  • Item #36928
  • Manufacturer Part #T6FL
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Teletube® has an extra 3' of Flexicore® cable telescoped inside a guide tube until you need it
  • Allows for clearing of stoppages just beyond the bowl
  • Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a clip for securing the cable
  • Constructed with Flexicore® wire rope center cables that resists breaking and kinking
  • Vinyl handle features grip-clip to attach cable
  • Guaranteed against breakage for a full year
  • Requires Certification

Specifications

Application:
Toilet
Autofeed Cable:
No
Cable Length (ft):
6 ft
Collection:
Flexicore®
Color Finish Name:
Orange, Silver
Corded Cordless:
Cordless
Handle Material:
Plastic
Handle Type:
Grip
Height:
1-1/2 in
Length:
6 ft
Material:
Steel, Plastic
Power Source:
Manual
Tool Type:
Toilet Auger
Width:
8-1/2 in



Customers Also Bought
1–6 of 18 items
Part #R59802
Item #392721
3.3 out of 5 Customer Rating
Requires Certification
Part #GT6FLDH
Item #90348
3.5 out of 5 Customer Rating
Requires Certification
Part #M49162573
Item #9695290
4.7 out of 5 Customer Rating
Requires Certification
Part #GCABG
Item #4310371
4.6 out of 5 Customer Rating
Requires Certification
Part #GTU4
Item #772006
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G3FL
Item #14274
3.9 out of 5 Customer Rating
Requires Certification
Part #GT6FLDH
Item #90348
3.5 out of 5 Customer Rating
Requires Certification
Part #GL15FL1
Item #517015
4.8 out of 5 Customer Rating
Requires Certification
Part #G75EM3
Item #47333
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DDH
Item #1134480
3.8 out of 5 Customer Rating
Requires Certification
Part #G25HE1
Item #40353
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing