This product requires certification to purchase.

1/2 hp 1130 RPM 115V Single Phase Blower Motor

You last purchased this on
 
Goodman®

1/2 hp 1130 RPM 115V Single Phase Blower Motor

Brand image
You last purchased this on
 
Goodman®

1/2 hp 1130 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #G0131F00038S
  • Item #5000161
  • Manufacturer Part #0131F00038S
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
7.1
Brand Model Compatibility:
GCSS960804CN, GMSS960804CN
Diameter:
12-1/4 in
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/2 hp
Length:
12-1/4 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1130
RPM Range:
900-1150
UL Listed:
No
Volts:
115V
Weight:
16.6 lb



Customers Also Bought
1–6 of 18 items
Part #MAR12807
Item #2444043
3.8 out of 5 Customer Rating
Requires Certification
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
Part #G0131F00042SP
Item #8716390
4.1 out of 5 Customer Rating
Requires Certification
Part #GB1340021S
Item #3450485
5 out of 5 Customer Rating
Requires Certification
Part #FD7907
Item #3196358
5 out of 5 Customer Rating
Requires Certification
Part #SBRK00690
Item #709743
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GB1340022S
Item #3379920
4 out of 5 Customer Rating
Requires Certification
Part #GB4833000S
Item #2238230
5 out of 5 Customer Rating
Requires Certification
Part #G0131M00743S
Item #7015829
5 out of 5 Customer Rating
Requires Certification
Part #G0131M00000PSP
Item #4698721
4.4 out of 5 Customer Rating
Requires Certification
Part #GB13400251S
Item #3529304
5 out of 5 Customer Rating
Requires Certification
Part #GB13400312S
Item #3379919
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing