This product requires certification to purchase.

Brass Hose in Chrome

You last purchased this on
 
GROHE

Brass Hose in Chrome

Brand image
You last purchased this on
 
GROHE

Brass Hose in Chrome

  • Fast #
  • Part #G48488000
  • Item #8355807
  • Manufacturer Part #48488000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with: 31616000, 31616DC2, 31559002, 31559DC2
  • Requires Certification

Specifications

Application:
Residential, Repair
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Shower Hose
Fits Brand:
Grohe
Fits Model:
31616000, 31616DC2, 31559002, 31559DC2
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
56-1/8 in
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K45131-CP
Item #4158677
5 out of 5 Customer Rating
Requires Certification
Part #KGP1037021-CP
Item #3713414
5 out of 5 Customer Rating
Requires Certification
Part #PF9412FRPK
Item #3794665
4.7 out of 5 Customer Rating
Requires Certification
Part #G14060000
Item #8016014
5 out of 5 Customer Rating
Requires Certification
Part #G117440
Item #4507278
4 out of 5 Customer Rating
Requires Certification
Part #G48293000
Item #7626700
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27217000
Item #3569519
5 out of 5 Customer Rating
Requires Certification
Part #G13611000
Item #225927
3.6 out of 5 Customer Rating
Requires Certification
Part #G266342430
Item #10120779
3.2 out of 5 Customer Rating
Requires Certification
Part #G27487000
Item #4242159
3.4 out of 5 Customer Rating
Requires Certification
Part #G27412GN0
Item #8018218
4.5 out of 5 Customer Rating
Requires Certification
Part #G117440
Item #4507278
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing