This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Brushed Nickel

You last purchased this on
 
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #G29141EN0
  • Item #10067437
  • Manufacturer Part #29141EN0
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grohe SmartControl is easy to use: Push for on/off, turn for volume adjustment
  • Grohe EcoJoy® uses less water without sacrificing performance
  • Grohe StarLight® maintains luster on brushed and polished finishes
  • Grohe SafeStop override button allows you to set a maximum temperature of 100°F/38°C to prevent scalding
  • Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Includes optional flow reducer to conserve water
  • Includes icons to customize push buttons: Hand shower, shower head, body spray, bath filler
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Grohtherm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-11/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.7 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
6-1/4 in
Number of Handles:
Three Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #G26043001
Item #7561200
3.8 out of 5 Customer Rating
Requires Certification
Part #H15743671
Item #8846232
4 out of 5 Customer Rating
Requires Certification
Part #SHVL9005MB
Item #9345454
4.1 out of 5 Customer Rating
Requires Certification
Part #H15708001
Item #7503185
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #KT13175-3A-SN
Item #3268541
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G24133EN0
Item #8016016
4.9 out of 5 Customer Rating
Requires Certification
Part #G29142000
Item #7346705
5 out of 5 Customer Rating
Requires Certification
Part #G29141000
Item #7346752
4.1 out of 5 Customer Rating
Requires Certification
Part #G29140000
Item #7346462
5 out of 5 Customer Rating
Requires Certification
Part #G291372430
Item #9920825
5 out of 5 Customer Rating
Requires Certification
Part #G24133000
Item #8016022
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing