This product requires certification to purchase.

Pro Hose and Head in Supersteel

You last purchased this on
 
GROHE

Minta Pro Hose and Head in Supersteel

Brand image
You last purchased this on
 
GROHE

Minta Pro Hose and Head in Supersteel

  • Fast #
  • Part #G46592DC0
  • Item #3466375
  • Manufacturer Part #46592DC0
4.1 out of 5 Customer Rating

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ladylux Pro hose and head
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Minta
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Faucet Part Type:
Wand Kit
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 372
NSF Certified:
Yes



Customers Also Bought
1–6 of 18 items
Part #G46092000
Item #68869
4.8 out of 5 Customer Rating
Requires Certification
Part #G46174000
Item #1583974
4.4 out of 5 Customer Rating
Requires Certification
Part #G14060000
Item #8016014
5 out of 5 Customer Rating
Requires Certification
Part #G48293000
Item #7626700
4.5 out of 5 Customer Rating
Requires Certification
Part #OBPF6F38007SS
Item #8116882
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF6ATBE0318MB
Item #8104390
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G46926000
Item #7492145
5 out of 5 Customer Rating
Requires Certification
Part #G46857000
Item #4820512
4.9 out of 5 Customer Rating
Requires Certification
Part #G48186000
Item #4566411
3.4 out of 5 Customer Rating
Requires Certification
Part #G46312SD0
Item #7008618
3.7 out of 5 Customer Rating
Requires Certification
Part #G48220000
Item #7008525
3.4 out of 5 Customer Rating
Requires Certification
Part #G46174000
Item #1583974
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing