This product requires certification to purchase.

4 in. Flanged x Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Adapter

You last purchased this on
 
Gruvlok

Fig 7788 4 in. Flanged x Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Adapter

Brand image
You last purchased this on
 
Gruvlok

Fig 7788 4 in. Flanged x Grooved Domestic Hot Dipped Zinc Galvanized Ductile Iron Adapter

  • Fast #
  • Part #G0390202463
  • Item #9289460
  • Manufacturer Part #0390202463
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The Gruvlok Fig. 7788 flange adapter allows for direct connection of class 125 or class 150 flanged components to a grooved piping system
  • The Gruvlok flange adapter provides an alternative method of connecting to flanged components than the traditional Fig. 7012 Gruvlok flange
  • The Gruvlok flange adapter provides a raised serrated face flange connection with a shorter overall length than Anvil’s Fig. 7084 flange x groove nipple
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 7788
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight
Length:
2-3/4 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G0390119188
Item #841793
5 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390117166
Item #841472
5 out of 5 Customer Rating
Requires Certification
Part #IGNPS
Item #406584
3.6 out of 5 Customer Rating
Requires Certification
Part #BXSNPU
Item #176914
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RR6P
Item #1880665
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
Part #G0390119188
Item #841793
5 out of 5 Customer Rating
Requires Certification
Part #G0390117083
Item #841456
4.7 out of 5 Customer Rating
Requires Certification
Part #G0390030385
Item #313576
4.4 out of 5 Customer Rating
Requires Certification
Part #G0390132124
Item #841531
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing