This product requires certification to purchase.

Adjustable Pipe Support Bracket with 9-16 in. Extension

You last purchased this on
 
Jones Stephens

Adjustable Pipe Support Bracket with 9-16 in. Extension

Brand image
You last purchased this on
 
Jones Stephens

Adjustable Pipe Support Bracket with 9-16 in. Extension

  • Fast #
  • Part #JB0916
  • Item #10405829
  • Manufacturer Part #B0916
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bracket adjusts to fit 9" to 16" openings
  • Bracket only
  • Telescoping bracket features exterior pilot holes for securing clamps or fittings
  • Bracket is constructed of durable 20 gauge galvanized steel
  • IAPMO certified
  • Sold in carton quantities only; priced each
  • Requires Certification

Specifications

Application:
Residential, Commercial
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Grey
Gauge (metal):
20 ga
Height:
51/100 in
IAPMO Listed:
Yes
Length:
13 in
Material:
Metal
Product Type:
Bracket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #UF5120500
Item #356627
5 out of 5 Customer Rating
Requires Certification
Part #HV2
Item #426869
5 out of 5 Customer Rating
Requires Certification
Part #S57022
Item #260401
4.2 out of 5 Customer Rating
Requires Certification
Part #PFGABDFG
Item #3565296
3.3 out of 5 Customer Rating
Requires Certification
Part #S525242PBL
Item #3999161
5 out of 5 Customer Rating
Requires Certification
Part #H10718
Item #12031
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JR30075
Item #318181
4.1 out of 5 Customer Rating
Requires Certification
Part #JG09004
Item #2971822
4.8 out of 5 Customer Rating
Requires Certification
Part #JR60300
Item #89167
4.2 out of 5 Customer Rating
Requires Certification
Part #JH24100
Item #1352154
3.8 out of 5 Customer Rating
Requires Certification
Part #JG10016
Item #106898
5 out of 5 Customer Rating
Requires Certification
Part #JH25075
Item #2475834
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing